






€2,966.62/ pieceexcl. VAT
€3,589.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 44 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 238 kN |
Static load rating | 310 kN |
Reference speed | 3200 rpm |
Fatigue load limit | 7.2 kN |
Limiting speed | 2800 rpm |
Performance class | Single row |
Weight | 22.3 kg |
Weight | 49.2 lb |