






€609.80/ pieceexcl. VAT
€737.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 80.6 kN |
Static load rating | 86.5 kN |
Reference speed | 6700 rpm |
Fatigue load limit | 2.8 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 2.49 kg |