






€81.57/ pieceexcl. VAT
€98.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | W64 |
Dynamic load rating | 11.9 kN |
Static load rating | 7.35 kN |
Reference speed | 28000 rpm |
Fatigue load limit | 0.31 kN |
Limiting speed | 17000 rpm |
Performance class | Single row |
Weight | 0.085 kg |