




€150.87/ pieceexcl. VAT
€182.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1303 |
Type | Self aligning ball bearing |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C2 |
Running accuracy | P6 |
Dynamic load rating | 12.7 kN |
Static load rating | 3.4 kN |
Reference speed | 28000 rpm |
Limiting speed | 20000 rpm |