

€4,044.04/ pieceexcl. VAT
€4,893.29incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | LubriLean Vario |
Type | Mql Supply Unit |
Lubricant | Oil |
Number of connections | 2 |
Alarm function | No |
Height | 422 mm |
Length | 250 mm |
Width | 160 mm |