






€0.14/ pieceexcl. VAT
€0.17incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 402-603 |
Type | 402-603 |
External hose diameter 1 | 2.5 mm |
Material | PA |
l1 | 8 mm |
d2 | 1.4 mm |
d3 | 2.3 mm |