






€4.30/ pieceexcl. VAT
€5.20incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 16x1.5 |
External tube diameter of connection | 10 mm |
Connection | Internal thread (Metric) |
l1 | 23 |
l2 | 9 mm |