SIOEN

SIOEN Rain jacket Baltero 9461 navy blue size XXL

  • ERIKS:11825445
  • Manufacturer:5415274457255
Image 1
Quality: 100% polyester fabric with 100% FR PU coating + AST, 250
gr/m² (Sio-Start® FR AST)
- 100% waterproof
- Water-repellent outer fabric
- Moisture-absorbent coating on the inside
- Taped seams
- Straight collar
- Hood in collar
- Zip closure under gusset with velcro closure
- Two patch pockets, one Napoleon pocket and two loops for badges
- Sleeve narrowing with press studs
- Back length 85 cm (L)
- Fixed flame retardant cotton lining with one inside pocket
- Removable flame-retardant fleece lining in the body with one inside pocket
Save to list

€181.97/ pieceexcl. VAT

€220.18incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN