SIOEN

SIOEN Rain Jacket 4820 Dortmund yellow size M

  • ERIKS:12511840
  • Manufacturer:5411805103493
Image 1
Are you looking for an elastic, supple raincoat that will protect you from wind and rain for years? Then the Dortmund is just what you are looking for. This bestseller is equipped with underarm ventilation and elastic wristband with sleeve constriction. The Dortmund is made of Flexothane® Classic fabric. Thanks to its exceptionally long service life, it will protect you from wind and rain for years. The hood is concealed in the standing collar. It is easy to maintain and machine washable. Because the coat does not weigh much and is very supple, optimal wearing comfort is ensured.

Straight collar
Foldaway hood in collar
Zip closure under flap with press studs
2 patched pockets
Raglan sleeves
Elasticated wristband with narrowing by press studs
Underarm ventilation
Back length 85 cm (L)
Save to list

€58.30/ pieceexcl. VAT

€70.54incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Dortmund
Type
4820
Size
M
Colour
Yellow
Model
Rain jacket
Material
Flexothane classic