






€93.30/ pieceexcl. VAT
€112.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIOEN |
Series | Montreal |
Type | 4964 |
Model | Boilersuits |
Size | 2XL |
Material | Flexothane |
Colour | Navy blue |