SIOEN

SIOEN Hood Zinal 1038 Deep-freeze clothing navy blue

  • ERIKS:12642229
  • Manufacturer:5411805842767
Image 1
Product type: Hood
Category: Work clothing
Model: Zinal
Type: 1038
Colour: navy blue
Sizes: One size
Material: Polyester/Cotton
Cloth weight: 225
Sex: Unisex
Save to list

€21.70/ pieceexcl. VAT

€26.26incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN