

€152.60/ pieceexcl. VAT
€184.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIOEN |
Series | Skollfield |
Type | 209A |
Size | XL |
Colour | Hi Vis Yellow / Navy blue |
Model | Hi Vis rain jacket |
Material | Siopor Ultra 100% Polyester |