SIOEN

SIOEN Hi-Vis bomber jacket 029A yellow size S

  • ERIKS:23381999
  • Manufacturer:5411805941323
Image 1
HI-VIS WINTER JACKET WITH DETACHABLE SLEEVES

Multi-functional jacket with detachable sleeves and fur lining..
- Stitched seams.
OUTSIDE.
- Detachable fur collar.
- Zip closure.
- 2 Patched chest pockets with zip closure.
- 2 Inset pockets.
- 1 Phone pocket.
- Sleeve pocket + pen pocket(s).
- 1 Loop for badge.
- Detachable sleeves.
- Knitted windcuffs at end of sleeves.
- Elasticated waist.
- Back length 75 cm (L).
INSIDE.
- Fixed lining:polyamide in body + quilted sleeves.
- 1 Inside pocket.
DETACHABLE LINING.
- Detachable fur lining.
- 1 Patched pocket.
80% Polyester-20% Cotton/ +/- 280 g/m².
Save to list

€76.00/ pieceexcl. VAT

€91.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Sparrow
Type
029A
Size
S
Colour
Hi Vis Yellow
Model
Hi Vis pilot jacket