SIOEN

SIOEN Hi-Vis band & brace vest 9044 yellow size S

  • ERIKS:12211996
  • Manufacturer:5411805775911
Image 1
Image 2
Image 1
Image 2
Model: Vest
Exterior:
Velcro closure
V-neck
Back length: 70 cm (L)
Features: High visibility
Fabric: 100% polyester mesh; ± 120 g/m²
Certification: EN ISO 20471
Save to list

€7.90/ pieceexcl. VAT

€9.56incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Elba
Type
9044
Size
S
Colour
Hi Vis Yellow
Model
Hi Vis vest