SIOEN

SIOEN fleecevoering 7761 FR blauw, XL

  • ERIKS:11825910
  • Manufacturer:5414718256843
Image 1
A simple soft, flame-retardant sleeveless fleece lining that protects against the cold. That is the zip-in Molenbaix, finished with round neck, zip fastening and one inside pocket. The fleece lining has undergone an anti-pilling treatment and cannot be worn separately.

Exterior
Round neck
Zip closure
Without sleeves
Not to be worn separately
Back length 75 cm (L)

Interior
1 inside pocket

Fabric
Double sided fleece: 100% flame retardant polyester; ± 275 g/m²

European Standards
EN ISO 14116 : 2015 / IND. 1
EN 14058 : 2017 / Class 1 1 x x
EN ISO 13688 : 2013
Save to list

€37.98/ pieceexcl. VAT

€45.96incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN