SIOEN

SIOEN fleecevoering 7760 FR blauw, L

  • ERIKS:11825921
  • Manufacturer:5414718224644
Image 1
Product type: Lining
Category: Work clothing
Model: Liberchies
Type: 7760
Colour: navy blue
Sizes: XS
Smallest size: S
Largest size: 3XL
Material: 100% polyester
Cloth weight: 275
Types of closure: Zip
Sex: Unisex
Standard: EN ISO 14116
Save to list

€62.90/ pieceexcl. VAT

€76.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN