SIOEN

SIOEN 699Z BROEK MURRAY Marineblauw S

  • ERIKS:14427181
  • Manufacturer:5411805727989
Image 1
The Murray rain trousers look simple with only press studded ankle narrowing and an elastic cord at the waist, yet these rain trousers offer you high-quality protection. The Siopor® fabric protects you in all-weather conditions and ensures that you remain perfectly dry and never gets a clammy feeling, thanks to its breathable and waterproof coating. This allows you to continue working comfortably.

Exterior
Leg narrowing by press studs
Elastic drawstring in waist

Interior
Fixed mesh lining
Fabric
Siopor® Regular: 100% polyester fabric (plain weave) with 100% PU coating; ± 155g/m²

European Standards
EN 343 : 2019 / Class 3-4-X
EN ISO 13688 : 2013
Save to list

€35.80/ pieceexcl. VAT

€43.32incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN