SIOEN

SIOEN 698Z JAS SCHEFFER Marineblauw S

  • ERIKS:14427175
  • Manufacturer:5411805727903
Image 1
Are you looking for a raincoat with a breathable fabric that not only protects you against the cold, rain and wind, but also keeps your body cool and comfortable? Then the Sheffer is exactly what you are looking for. The standing collar and the sleeve narrowing protect you against the wind, while the underarm ventilation increases the breathability and you never get a clammy feeling. The light, supple coat has a hood that is stored in the collar and two patched pockets.

Exterior
Straight collar
Foldaway hood in collar
Zip closure under flap with press studs
2 patched pockets
Round sleeves
Sleeve narrowing by press studs
Underarm ventilation
Back length 85 cm (L)

Interior
Fixed lining: mesh in body and polyamide in sleeves
Zipper in back lining for applying logo or personalisation

Fabric
Siopor® Regular: 100% polyester fabric (plain weave) with 100% PU coating; ± 155g/m²

European Standards
EN 343 : 2019 / Class 3-4-X
EN ISO 13688 : 2013
Save to list

€59.50/ pieceexcl. VAT

€72.00incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN