SIOEN

SIOEN 620A FR AST gilet Sarvan Fluo Geel M

  • ERIKS:14427164
  • Manufacturer:5415274414593
Image 1
Image 2
Image 1
Image 2
Be safe, be practical, be seen. Protect yourself, day and night, with this flame retardant, anti-static hi-vis waistcoat, available in fluorescent orange and yellow. As this waistcoat complies to the Dutch RWS-standard it is ideal for rail and road workers.

Exterior
V-neck
Zip closure
Flame retardant reflective tape (50mm)
Back length 70 cm (S-3XL)

Fabric
98% polyester + 2% AST; ± 120 g/m²

European Standards
EN ISO 14116 : 2015 / IND. 1
EN 1149-5 : 2018
EN ISO 20471 : 2013 +A1 2016 / Class 2
EN ISO 13688 : 2013
Save to list

€26.40/ pieceexcl. VAT

€31.94incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN