SIOEN

SIOEN 611Z FLEECE DURANGO Marine/Zwart 5XL

  • ERIKS:14427001
  • Manufacturer:5415273383005
Image 1
FLEECE JACKET (DOUBLE SIDED)

Soft fleece material / Good cold protection / Breathable / Can be zipped into different jackets / Anti-pilling treatment/ long zippullers for extra comfort while opening the zipper.
- Stitched seams.
- Long zippullers for extra comfort while opening the zipper.
OUTSIDE.
- Straight collar.
- Zip closure with chin protection.
- 1 Inset chest pocket with zip closure.
- 2 Inset pockets with zip closure.
- Round inset sleeves.
- Elasticated cuffs.
- Elastic drawstring in hem.
- Back length 75 cm (L).
INSIDE.
- Fixed windbreaker lining in front and back.
- 1 Inside pocket.
100% Polyester double sided fleece/ ± 285 g/m².
Save to list

€96.90/ pieceexcl. VAT

€117.25incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN