SIOEN

SIOEN 3085 Parka Hasnon Marineblauw S

  • ERIKS:14426919
  • Manufacturer:5415274479042
Image 1
FLAMERETARDANT, ANTI-STATIC RAINJACKET

100 % waterproof/ windproof/ highly breathable/ water repellent outer fabric/ moisture attracting coating on the inside/ comfortable/ supple/ high tear resistance.
- Taped seams.
OUTSIDE.
- Straight collar, foldaway hood in collar.
- Zip closure under flap with touch & close fastening.
- 2 Inset chest pockets with zip closure.
- 2 Patched pockets.
- 1 Phone pocket.
- 1 Napoleon pocket.
- 2 Loops for badges.
- Round inset sleeves.
- Sleeve narrowing by touch and close fastening.
- Elasticated waist in the back + drawstring in the hem.
- Back length 85 cm (L).
INSIDE.
- Fixed flame retardant cotton lining.
- 1 Inside pocket with zip closure.
- Different linings/ fleeces can be zipped in.
100 % Polyester Fabric with 100 % FR PU coating + AST/ ± 240 g/m².
Save to list

€238.00/ pieceexcl. VAT

€287.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN