SIOEN

SIOEN 199A BROEK BITORAY Fluo Geel XL

  • ERIKS:14426895
  • Manufacturer:5414718115928
Image 1
Product type: Trousers
Category: Work clothing
Model: Bitoray
Type: 199A
Colour: fluo yellow
Sizes: S
Smallest size: S
Largest size: 3XL
Material: 100% polyester fabric (flat binding) with 100% PU coating
Cloth weight: 155
Sex: Unisex
Standard: EN 343
Value: 3,3
Standard: EN ISO 20471
Value: 1
Save to list

€39.80/ pieceexcl. VAT

€48.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN