SIOEN

SIOEN 132Z JAS BRIGHTON Fluo Oranje/Marine M

  • ERIKS:14426878
  • Manufacturer:5411805429258
Image 1
Image 2
Image 1
Image 2
Quality: 100% polyester fabric (cotton touch) with 100% PU
laminate, 205 gr/m² (Siopor® Extra)
- Water-repellent outer fabric
- Moisture-absorbent coating on the inside
- Taped seams
- Straight collar
- Detachable hood with chin protection
- Zip closure under double overlay with press studs
- Two inset chest pockets with zip, two inset pockets with zip and a
Zip and Napoleon pocket
- Round inset sleeves
- Sleeve narrowing with Velcro closure
- Underarm ventilation
- Elastic drawstring at waist and hem
- Back length 85 cm (L)
- Fixed mesh lining in the body and hood and polyamide in the sleeves with an inside pocket and a
inner pocket and a mobile phone pocket
- Zip opening in the back lining for applying logos
- Multiple fleece jackets can be zipped in (Sioen 131Z, 497Z and 7805)
- Colour: fluo yellow/ blue
Save to list

€165.70/ pieceexcl. VAT

€200.50incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN