

€144.36/ pieceexcl. VAT
€174.68incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 500-S-H |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 1/4 in |
Length extension pipe | 100 mm |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 81 |
Max. operation temperature | 70 °C |
Outlet pattern | Concentrated |
Replaces open pipe Ø | 4 mm |
Blowing force | 3.2 N |
Air comsumption | 19 |
Approval according to | OSHA |
Maximum operating pressure | 0.7 MPa |