

€139.01/ pieceexcl. VAT
€168.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 500-P |
Nozzle material | PEEK |
Connection position | Bottom |
Connection | 1/4 in |
Length extension pipe | 500 mm |
Port thread type | Parallel (G) |
Trigger | Short |
Sound level | 80 |
Max. operation temperature | 70 °C |
Air comsumption | 15.2 |
Approval according to | OSHA |
Blowing force | 2.7 N |
Replaces open pipe Ø | 4 mm |
Outlet pattern | Concentrated |
Maximum operating pressure | 0.7 MPa |