

€117.78/ pieceexcl. VAT
€142.51incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 008-L |
Nozzle material | Zinc |
Connection position | Top & Bottom |
Connection | 1/4 in |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 77.5 |
Max. operation temperature | 70 °C |
Replaces open pipe Ø | 4 mm |
Approval according to | OSHA |
Outlet pattern | Laval |
Air comsumption | 15.2 |
Blowing force | 2.9 N |
Maximum operating pressure | 0.7 MPa |