SILVENT

SILVENT Safety airgun 007-L, SS nozzle , laval blowing pattern

  • ERIKS:11277801
Image 1
Save to list

€145.46/ pieceexcl. VAT

€176.01incl. VAT

27 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
007-L
Nozzle material
Stainless steel
Connection position
Top & Bottom
Connection
1/4 in
Length extension pipe
100 mm
Port thread type
Parallel (G)
Trigger
Long
Sound level
82
Max. operation temperature
70 °C
Outlet pattern
Laval
Replaces open pipe Ø
4 mm
Air comsumption
22
Approval according to
OSHA
Blowing force
3.5 N
Maximum operating pressure
0.7 MPa