

€660.45/ pieceexcl. VAT
€799.14incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Series | 29002W-S |
Nozzle material | Stainless steel |
Connection position | Top |
Connection | 3/8 in |
Length extension pipe | 500 mm |
Port thread type | Parallel (G) |
Sound level | 37.5 |
Max. operation temperature | 70 °C |
Maximum operating pressure | 0.7 MPa |
Replaces open pipe Ø | 6 mm |
Air comsumption | 83 |
Approval according to | OSHA |
Blowing force | 7.5 N |