

€352.24/ pieceexcl. VAT
€426.21incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 2055-A |
Nozzle material | Aluminium |
Connection position | Top |
Connection | 3/8 in |
Length extension pipe | 1500 mm |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 93 |
Max. operation temperature | 70 °C |
Outlet pattern | Wide |
Approval according to | OSHA |
Blowing force | 13.5 N |
Replaces open pipe Ø | 8 mm |
Air comsumption | 92 |
Maximum operating pressure | 0.7 MPa |