

€210.72/ pieceexcl. VAT
€254.97incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 2050-L |
Nozzle material | Stainless steel |
Connection position | Top |
Connection | 3/8 in |
Length extension pipe | 250 mm |
Port thread type | Parallel (G) |
Trigger | Short |
Sound level | 84 |
Max. operation temperature | 70 °C |
Outlet pattern | Laval |
Replaces open pipe Ø | 5 mm |
Blowing force | 4.4 N |
Approval according to | OSHA |
Air comsumption | 26 |
Maximum operating pressure | 0.7 MPa |