SILVENT

SILVENT Air nozzle MJ5, M5x0.5, SS, concentrated blowing pattern

  • ERIKS:23177280
Image 1
Save to list

€96.87/ pieceexcl. VAT

€117.21incl. VAT

6 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Series
MJ
Outlet pattern
Concentrated
Thread type
Metric
Connection
M5x0.5
Nozzle material
Stainless steel
Blowing force
1.8 N
Air comsumption
10
Max. temperature
400 °
Replaces open pipe Ø
2.5 mm