

91,99 €/ pieceexcl. VAT
111,31 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Series | MJ |
Outlet pattern | Concentrated |
Thread type | Metric |
Connection | M4x0.5 |
Nozzle material | Stainless steel |
Blowing force | 0.9 N |
Air comsumption | 4 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 2 mm |