

89,32 €/ pieceexcl. VAT
108,08 €incl. VAT
8 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 961 |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 1/8 |
Nozzle material | Zinc |
Blowing force | 3.3 N |
Air comsumption | 19.5 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 4 mm |