SILVENT

SILVENT Air nozzle 920 A, G1/4, zinc, flat blowing pattern

  • ERIKS:23177239
Image 1
Save to list

€110.55/ pieceexcl. VAT

€133.77incl. VAT

19 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
920 A
Outlet pattern
Flat
Thread type
Parallel (G)
Connection
1/4
Nozzle material
Zinc
Blowing force
5.5 N
Air comsumption
30
Max. temperature
70 °
Replaces open pipe Ø
6 mm