

€176.12/ pieceexcl. VAT
€213.11incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 910 |
Outlet pattern | Miscellaneous |
Thread type | Parallel (G) |
Connection | 1/4 |
Nozzle material | Stainless steel |
Blowing force | 5.5 N |
Air comsumption | 38 |
Max. temperature | 250 ° |
Replaces open pipe Ø | 7 mm |