

€180.84/ pieceexcl. VAT
€218.82incl. VAT
12 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 9002W |
Outlet pattern | Flat |
Thread type | Parallel (G) |
Connection | 1/4 |
Nozzle material | Zytel |
Blowing force | 6 N |
Air comsumption | 30 |
Max. temperature | 180 ° |
Replaces open pipe Ø | 6 mm |