

€2,104.01/ pieceexcl. VAT
€2,545.85incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 710 A |
Outlet pattern | Wide |
Thread type | Parallel (G) |
Connection | 3/4 |
Nozzle material | Stainless steel |
Blowing force | 30 N |
Air comsumption | 216 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 14 mm |