

€375.83/ pieceexcl. VAT
€454.75incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 703 |
Outlet pattern | Wide |
Thread type | Parallel (G) |
Connection | 1/2 |
Nozzle material | Stainless steel |
Blowing force | 9.6 N |
Air comsumption | 57 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 7 mm |