

€51.89/ pieceexcl. VAT
€62.79incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 511 |
Outlet pattern | Concentrated |
Thread type | Parallel (G) |
Connection | 1/8 |
Nozzle material | Zinc |
Blowing force | 3.2 N |
Air comsumption | 19 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 4 mm |