

€122.03/ pieceexcl. VAT
€147.66incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 208 L-S |
Outlet pattern | Laval |
Thread type | Parallel (G) |
Connection | 1/4 |
Nozzle material | Stainless steel |
Blowing force | 3.4 N |
Air comsumption | 17 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 4 mm |