

€113.22/ pieceexcl. VAT
€137.00incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 1003 |
Outlet pattern | Laval |
Thread type | Metric |
Connection | M7x0.75 |
Nozzle material | Stainless steel |
Blowing force | 4.4 N |
Air comsumption | 26 |
Max. temperature | 400 ° |
Replaces open pipe Ø | 5 mm |