SILVENT

SILVENT Air knife 392 with 2x nozzle 920, zinc, length 97 mm

  • ERIKS:23177260
Image 1
Save to list

€413.57/ pieceexcl. VAT

€500.42incl. VAT

3 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
392
Outlet pattern
Flat
Thread type
Parallel (G)
Connection
3/8
Nozzle material
Zinc
Blowing force
11 N
Air comsumption
60
Max. temperature
70 °
Replaces open pipe Ø
7 mm
Weight
0.36 kg