Products
Brands
About ERIKS
Customer service
NL - English
Home
Clip Ratio 2000K CS zinc pl. ...
SIKLA Clip Ratio 2000K CS zinc pl. 148814 40
ERIKS:
10049266
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SIKLA
Type
2000K
Bracket model
Pipe clip
Material
Steel
Surface protection
Galvanized
Outer pipe diameter
40 mm
Inlay
EPDM/SBR
See all variants
Log in