Products
Brands
About ERIKS
Customer service
NL - English
Home
Beam clamp Series: TCS-0 Type:...
SIKLA Beam clamp Series: TCS-0 Type: 1337 Cast iron M8 Ultimate load: 3500N Max. clamping range: 22mm
ERIKS:
11291818
TCS 0: 3.5 kN. TCS 1: 5.0 kN. TCS 2: 8.5 kN
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SIKLA
Series
TCS
Type
1337
Shape
Beam clamp
Material
Cast iron
Surface protection
Galvanized
Thread Size
M8
Ultimate load
3500 N
Max. clamping range
22 mm
See all variants
Log in