SIEVERT

SIEVERT Burner diameter 19mm lead

  • ERIKS:23684628
Image 1
• Standard burners with brush-type flames for all kinds of soft soldering/small heating applications
• Silver soldering about 615°C
• Working pressure 2 bar
Save to list

€106.17/ pieceexcl. VAT

€128.47incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Standard burner
Diameter
19 mm