SIEMENS

SIEMENS Siemens PLC with analog I/O module

  • ERIKS:15091519
  • Manufacturer:4047623402787
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This CPU module offers exceptional processing speed and modular integration, ideal for high-demand automation processes in large-scale industries.Features
  • Fast response time for real-time control in complex automation systems
  • Scalable to meet the growing needs of large systems and manufacturing plants
  • Built-in security features for safeguarding against operational faults
Application & Usage
  • Used for process automation in large industries, such as chemical processing
  • Applied in industries requiring high-end control systems with safety protocols
  • Suitable for monitoring and controlling large equipment in energy and utilities sectors
Save to list

€510.30/ pieceexcl. VAT

€617.46incl. VAT

6 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
S7-1200
Type
PLC CPU Module
Width
4.33 in
Height
3.93 in
Depth
2.95 in
Model
SIMATIC S7-1200