SIEMENS

SIEMENS S7-1200 SM 1232 Analog Output Module, 0/4–20 mA

  • ERIKS:15091515
  • Manufacturer:6940408102057
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This module provides accurate and reliable analog I/O capabilities for industrial control systems, ensuring precise measurements and feedback in automated processes.Features
  • Supports high-speed analog data processing for real-time control
  • Compatible with a wide range of sensors for diverse industrial applications
  • Provides protection and noise suppression for clean signal transmission
Application & Usage
  • Used in systems that require precision control in temperature or pressure regulation
  • Ideal for use in critical manufacturing environments where accurate analog signal processing is vital
  • Applied in industrial automation systems for controlling fluid flow and pressure
Save to list

€319.70/ pieceexcl. VAT

€386.84incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
S7-1200
Type
PLC Analogue Output Module
Width
1.77 in
Height
3.93 in
Depth
2.95 in