SHOWA

SHOWA HANDS.SHOWA 376 MAAT 9 XLARGE

  • ERIKS:12380318
  • Manufacturer:4901792014908
Image 1
Dual nitrile coating technology, 3/4 nitrile dipped with extra nitrile foam coating on palm over Hagane Coil® liner (stainless steel/Polyester).

Product features
  • EngineeredHagane Coil® technology
  • Double dipped, 3/4 coated, with an extra foamed nitrile finish on palm
  • 13 Gauge knitted liner
  • Anatomical hand shape design
  • Seamless knit
  • Nitrile foam grip
Benefits
  • Excellent cut resistance performance
  • Nitrile coating with a second foamed nitrile coating providing high abrasion resistance
  • Protects the hand from oils, hydrocarbons, grease and abrasion, with long lasting grip performance under wet and oily conditions
  • An ergonomically designed hand mould replicates the natural curvature of the human hand and thus reduces hand fatigue, increasing productivity and dexterity
  • Seamless knitting gives no irritation
  • Liquid-proof to end of coated area
  • Optimal grip performance in wet & oily conditions
Save to list

€7.89/ pieceexcl. VAT

€9.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA