SHOWA

SHOWA Glove PVC 600 green size 8/M

  • ERIKS:23304856
  • Manufacturer:4901792012515
Image 1
Image 2
Image 1
Image 2
Impermeable for working in damp or greasy environments, SHOWA ATLAS 600 enables you to grip objects securely while staying flexible and providing a comfortable, extended wear.

Characteristics
  • Length: 230 - 265 mm
  • Fully coated, extra coating over entire hand
  • Knit cuff, turned and sewn
  • Rough finish over entire surface
  • Antibacterial and anti-odour treatment
  • Anatomical shape
  • Seamless knit
Benefits
  • A flexible, soft glove that absorbs perspiration, for ultracomfortable extended wear and with good mechanicalresistance.
  • Seals and protects the hand against chemicals while remainingflexible
  • Impermeable for working in damp or greasy environments,enabling you to grip objects securely
  • Glove stays correctly adjusted
  • Surface provides tactile feel and better grip
  • Greater hygiene
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin
  • Wrist well protected
Save to list

€7.21/ pairexcl. VAT

€8.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
600
Series
600
Glove size
8
Colour
Green