SHOWA

SHOWA Glove 370 size 9/XL

  • ERIKS:23304893
  • Manufacturer:4901792002332
Image 1
Image 2
Image 1
Image 2
Palm nitrile coating over black nylon liner.

Product features
  • Length 220 - 260 mm
  • Material Nylon, seamless knitted fabric
  • Coated palm
  • Elastic waistband
  • Standard surface
  • Untreated
  • Anatomical shape
Benefits
  • Light and elastic glove, low lint and very long dimensionally stable
  • Protects against oils, hydrocarbons, fats and abrasion, provides efficient and durable grip
  • Breathable back of the hand for reduced perspiration
  • Minimal risk of allergies
  • Designed for greater freedom of movement and comfort when worn for long periods of time
  • No skin irritation through seams
  • Special paint for dirty work
Save to list

€6.21/ pairexcl. VAT

€7.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA